PRUNY305SA - 1" Redhot Fem-Male Union Alu

Plastibond

  • $184.51 (Each)
  • $184.51 (Each)

  • $2,214.12 (Per 12)
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
PRUNY305SA
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNY305SA
Description
1" Redhot Fem-Male Union Alu
Union, Male/Female Type; 40 Mil Gray PVC Exterior, 2 Mil Red Urethane Interior Coated Aluminum Material; 4.75 Inch; Ul 886, Csa C22.2 Approval; 1.96 Inch Diameter; 1 Inch Trade Size; 1 Trade Size In Inch; REDH2OT. Brand; Applicable Standard Nec/Cec
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219384 / 00784011219384
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.51 (Each)
Standard Packaging
$2,214.12 (Per 12)
Resources
Images
 
 
PRUNY305SA - Small Image
 
PRUNY305SA - Large Image
Attachments
 
 
PRUNY305SA - Specification Sheet
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
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
1.96 INCH
Length
4.75 INCH
Descriptions
Description
1" REDHOT FEM-MALE UNION ALU
Product Type
Union
extra long description
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.75 INCH DIAMETER; 1 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Long Description
UNION, MALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 4.75 INCH; UL 886, CSA C22.2 APPROVAL; 1.96 INCH DIAMETER; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRUNY305SA
Model
UNY
GTIN
00784011219384
UPC
784011219384
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
MALE/FEMALE
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRUNY305SA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRUNY305SA.

1 Fem-Male Union Al
  • Our Part #: PBUNY305SAL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNY305SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.51) ·
PBUNY305SAL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat