PRSTA5 - Rob-R PRSTA5 1-1/2 Al Knockout Hub

Plasti-Bond

  • $95.00 (Each)
  • $95.00 (Each)

  • $950.00 (Per 10)
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
PRSTA5
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PRSTA5
Description
Rob-R PRSTA5 1-1/2 Al Knockout Hub
1-1/2 Al Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218967 / 00784011218967
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.00 (Each)
Standard Packaging
$950.00 (Per 10)
Resources
Images
 
 
PRSTA5 - Small Image
 
PRSTA5 - Large Image
Attachments
 
 
PRSTA5 - Specification Sheet
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
RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET
Dimensions and Weight
Size
3.5 INCH DIA X 3.19 INCH L
Descriptions
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 1-1/2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Description
ROB-R PRSTA5 1-1/2 AL KNOCKOUT HUB
Long Description
KNOCKOUT HUB, RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET MATERIAL; 3.5 INCH DIA X 3.19 INCH L SIZE; UL, CSA APPROVAL; NON GROUNDING; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND; ST MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Ground Type
NON GROUNDING
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PRSTA5
Model
ST
GTIN
00784011218967
UPC
784011218967
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat