PRFS12 - 1/2 FS Body W/O Cover

Plastibond

  • $206.06 (Each)
  • $206.06 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRFS12
Manufacturer
Plastibond
Manufacturer's Part Number
PRFS12
Description
1/2 FS Body W/O Cover
1/2 FS Body W/O Cover
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205271 / 00784011205271
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.06 (Each)
Resources
Attachments
 
 
PRFS12 - Specification Sheet
Images
 
 
PRFS12 - Large Image
Features
Hub Location
(1) End
Number of Hubs
1
Number of Gangs
2
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Shape
Shallow
Dimensions and Weight
Hub Size
1/2 INCH
Descriptions
Description
1/2 FS BODY W/O COVER
Long Description
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Product Type
Device Box
extra long description
DEAD END TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 1/2 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) BOTTOM HUB LOCATION; FS CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FS MODEL
Additional Information
Configuration Type
FS
Manufacturer Information
Manufacturers Part Number
PRFS12
Model
FS
Brand
PLASTIBOND
GTIN
00784011205271
UPC
784011205271
Taxonomies, Classifications, and Categories
Type
DEAD END
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
You must have an account to view stock levels

* All prices subject to change.