PR5352GR - 1/2 90 LT Connector W/GRND

Plasti-Bond

  • $277.94 (Each)
  • $277.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PR5352GR
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PR5352GR
Description
1/2 90 LT Connector W/GRND
1/2 90 LT Connector W/GRND
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208821 / 00784011208821
Weight per unit
0.3 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$277.94 (Each)
Resources
Images
 
 
PR5352GR - Small Image
 
PR5352GR - Large Image
Attachments
 
 
PR5352GR - Specification Sheet
Features
Material
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Description
1/2 90 LT CONNECTOR W/GRND
Long Description
CONNECTOR, 90 DEGREE TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Additional Information
Ground Wire 14 to 8 AWG; Includes Grounding Lug
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Connector
extra long description
90 DEGREE, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 20 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Model
PR5
Brand
PLASTI-BOND
Manufacturers Part Number
PR5352GR
GTIN
00784011208821
UPC
784011208821
Taxonomies, Classifications, and Categories
Type
90 Degree
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
You must have an account to view stock levels
There were no add-on items found for PR5352GR.

* All prices subject to change.