PR5335 - 1-1/4 Straight LT Connector

Plastibond

  • $185.43 (Each)
  • $185.43 (Each)
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
PR5335
Manufacturer
Plastibond
Manufacturer's Part Number
PR5335
Description
1-1/4 Straight LT Connector
1-1/4 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208470 / 00784011208470
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.43 (Each)
Resources
Images
 
 
PR5335 - Small Image
 
PR5335 - Large Image
Attachments
 
 
PR5335 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
1-1/4 STRAIGHT LT CONNECTOR
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; LIQUID TIGHT CONDUIT USED ON; UL (CANADA AND US), UL 467/514B, ETL APPROVAL; 10 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 2.36 Inch Diameter x 3.31 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 10 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; OVERALL DIMENSION 2.36 INCH DIAMETER X 3.31 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5335
Brand
PLASTIBOND
GTIN
00784011208470
UPC
784011208470
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Used On
Liquid Tight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat