TR5361USBBK - Disc Sub Tr5362usbbk

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5361USBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5361USBBK
Description
Disc Sub Tr5362usbbk
Decorator Combination 20A 125V Tamper-Resistant Outlet With Two Usb Chargers - Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007029109 / 00785007029109
Weight per unit
0.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR5361USBBK - Small Image
 
TR5361USBBK - Large Image
Other Links
 
 
TR5361USBBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 -10
Poles
2
amperage rating
20
Number of Wires
3
connection
Side & Back Wired
Dimensions and Weight
Depth
1.31
Width
1.60
Height
4.18
Descriptions
Description
DISC SUB TR5362USBBK
Long Description
Decorator Combination 20A 125V Tamper-Resistant Outlet with Two USB Chargers - Black
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger receptacle features 2.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Product Type
20A TR Spec GRD W/2.1A Usb CHRG BK
extra long description
P&S TR5361USBBK 20A TR SPEC GRD W/2
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR5361USBBK
GTIN
00785007029109
UPC
785007029109
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Tamper-Resistant USB Single Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.317
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CSA Listed, ETL Lsted, FSUL, UL Listed, RoHS
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat