TR15GRY - Duplex Recp TR 15A/125V Gy

Legrand-Pass & Seymour

  • $6.12 (Each)
  • $6.12 (Each)

  • $612.00 (Per 100)
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
TR15GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15-GRY
Description
Duplex Recp TR 15A/125V Gy
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241679 / 0785007241679 / 00785007241679
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.12 (Each)
Standard Packaging
$612.00 (Per 100)
Resources
Images
 
 
TR15GRY - Small Image
 
TR15GRY - Large Image
 
TR15GRY - Video
Other Links
 
 
TR15GRY - Other
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
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
Material
Nylon
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
extra long description
P&S TR15GRY RECEP DUP TAMPER RESIS
Product Type
Recep Dup Tamper Resis 15A/125V Gry
Description
DUPLEX RECP TR 15A/125V GY
Long Description
Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Commercial
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15-GRY
GTIN
00785007241679
UPC
785007241679
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 50° C
nema rating
5-15R
Application
Commercial
standard
CULUS, cULus UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR15GRY.
Jump To:

Similar Items

Similar items are close alternatives to TR15GRY, though they may not be 100% alike.

Tamper-Resistant Commercial Grade Receptacle, 15A, 125V. For Detailed Tamper-Res...
  • Our Part #: TR15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR15-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR15W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Duplex Receptacle, 15 A, 120 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Soli...
  • Our Part #: TRCR15GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRCR15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($43.00) · 100 ($430.00) ·
TRCR15GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
RECEP DUP TAMPER RESIS 15A/125V BN
  • MFR Part #: TR15
  • GTIN: 00785007241600
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V IV
  • MFR Part #: TR15I
  • GTIN: 00785007241648
  • Manufacturer: Legrand-Pass & Seymour
RECEP DUP TAMPER RESIS 15A/125V LA
  • MFR Part #: TR15LA
  • GTIN: 00785007241693
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to TR15GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRS15GRYTR Bryant Electric 00781786410770
TRCR15GY Eaton Wiring Devices 00032664722721
CR15GRYTR Hubbell Wiring Device-Kellems 00783585144214
TR15GRY Legrand Pass & Seymour 00785007241679

* All prices subject to change.

Begin Live Chat