SS43 - Smooth 302SS 4G Box Mounted

Legrand-Pass & Seymour

  • $102.10 (Each)
  • $102.10 (Each)

  • $10,210.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SS43
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS43
Description
Smooth 302SS 4G Box Mounted
Smooth Metal Wall Plate 4-Gang Blank Box Mounted 302/304 Stainless Steel
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129311 / 0785007129311 / 00785007129311
Weight per unit
0.4234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.10 (Each)
Standard Packaging
$10,210.00 (Per 100)
Resources
Images
 
 
SS43 - Small Image
 
SS43 - Large Image
Brochures
 
 
SS43 - Brochure
Other Links
 
 
SS43 - Other
 
SS43 - Other
 
SS43 - Other
 
SS43 - Other
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 4G Box Mounted
extra long description
P&S SS43 SMOOTH 302SS 4G BOX MOUNTE
Description
SMOOTH 302SS 4G BOX MOUNTED
Long Description
Smooth Metal Wall Plate 4-Gang Blank Box Mounted 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
cutout
Blank
indoor/outdoor
Indoor
orientation
Vertical
Wall Plate Type
Blank
Mounting Type
Box Mounted
Manufacturer Information
Manufacturers Part Number
SS43
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007129311
UPC
785007129311
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.4234
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SS43.
Jump To:

Cross Referenced

These items are similar to SS43 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS43 Bryant Electric 00883778201028
93111 Eaton Wiring Devices 00032664519611
93154 Eaton Wiring Devices 00032664570247
7704 Enerlites 00883951212179
84064 Leviton 00078477780190
84064-40 Leviton 00078477780138
83340 Morris 00601986833400
93154 Mulberry 00095327931540
97154 Mulberry 00095327971546
SS43 Legrand Pass & Seymour 00785007129311
S43 GENERAL ELECTRIC n/a
SS43 GENERAL ELECTRIC n/a

* All prices subject to change.