SP326W - Smooth W/P 3G Tog 1G S'Plex White

Legrand-Pass & Seymour

  • $18.12 (Each)
  • $18.12 (Each)

  • $181.16 (Per 10)

  • $1,811.61 (Per 100)

Availability: Call for Availability
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
SP326W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP326W
Description
Smooth W/P 3G Tog 1G S'Plex White
Wall Plate, 4 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.19975 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007682762 / 00785007682762
Weight per unit
0.2118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.12 (Each)
Carton
$181.16 (Per 10)
Standard Packaging
$1,811.61 (Per 100)
Resources
Images
 
 
SP326W - Small Image
 
SP326W - Large Image
Other Links
 
 
SP326W - Other
 
SP326W - Other
Brochures
 
 
SP326W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.19975 lb
Features
Smooth Wall Plate 3gang Toggle 1gang Decorator White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
extra long description
P&S SP326W SMOOTH W/P 3G TOG 1G S'P
Description
SMOOTH W/P 3G TOG 1G S'PLEX WHITE
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Manufacturers Part Number
SP326W
Brand
Pass and Seymour
GTIN
00785007682762
UPC
785007682762
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.19975 lb
Weight per each
0.2118
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP326W.
Jump To:

Cross Referenced

These items are similar to SP326W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP326 Hubbell Wiring Device-Kellems 00883778105494
NP326W Hubbell Wiring Device-Kellems 00883778105517
80732-W Leviton 00078477231166
P326 Leviton 00078477827512
P326-W Leviton 00078477827536
SP326 Legrand Pass & Seymour 00785007188905
SP326W Legrand Pass & Seymour 00785007682762

* All prices subject to change.

Begin Live Chat