IG5362W - Recep Dup 20A Commer Isol GRD WH

Legrand-Pass & Seymour

  • $13.01 (Each)
  • $13.01 (Each)

  • $130.09 (Per 10)

  • $1,300.92 (Per 100)

Availability: In Stock Locally
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
IG5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5362W
Description
Recep Dup 20A Commer Isol GRD WH
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045383 / 0785007045383 / 00785007045383
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$130.09 (Per 10)
Standard Packaging
$1,300.92 (Per 100)
Resources
Images
 
 
IG5362W - Small Image
 
IG5362W - Large Image
Other Links
 
 
IG5362W - Other
 
IG5362W - Other
 
IG5362W - Other
 
IG5362W - Other
Brochures
 
 
IG5362W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Voltage Rating
125
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
.922
Height
3.281
Descriptions
Product Type
Recep Dup 20A Commer Isol GRD WH
Long Description
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Description
RECEP DUP 20A COMMER ISOL GRD WH
extra long description
P&S IG5362W RECEP DUP 20A COMMER IS
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
IG5362W
Brand
Pass and Seymour
GTIN
00785007045383
UPC
785007045383
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.195
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362W.
Jump To:

Similar Items

Similar items are close alternatives to IG5362W, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5362W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($83.60) · 100 ($836.00) ·
IG5362W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362IGW Bryant Electric 00781786005327
AHIG5362W Eaton Wiring Devices 00032664547584
IG5362W Eaton Wiring Devices 00032664571527
62010-W Enerlites 00883951214890
CR5352IGW Hubbell Wiring Device-Kellems 00783585387185
IG5362W Hubbell Wiring Device-Kellems 00783585960111
5362-IGW Leviton 00078477053270
8300-IGW Leviton 00078477057360
82161 Morris 00601986821612
IG5362W Legrand Pass & Seymour 00785007045383
IG8300W Legrand Pass & Seymour 00785007301526
CR5352IGW GENERAL ELECTRIC n/a
GE53621G7 GENERAL ELECTRIC n/a
IG5362W GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat