EN4200 - 42" Enclosure W/Screw On Cover

Legrand-On-Q

  • $210.86 (Each)
  • $210.86 (Each)
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
EN4200
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN4200
Description
42" Enclosure W/Screw On Cover
Perfect For Larger Installations, This 42" Enclosure With Screw-On Cover Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023166 / 00804428023166
Weight per unit
22.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.86 (Each)
Resources
Images
 
 
EN4200 - Small Image
 
EN4200 - Large Image
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
CRS
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coat
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Depth
3.7”
Height
42.1”
Descriptions
Product Type
42 Encl W/Screw On Cover
extra long description
OnQ EN4200 42 ENCL W/SCREW ON COVER
Description
42" ENCLOSURE W/SCREW ON COVER
Long Description
Perfect for larger installations, this 42" enclosure with screw-on cover features universal On-Q style mounting holes that are compatible with all bay-style modules.
Special Features
Flanged covers hide drywall openings. Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Literature po
Additional Information
face plate
Screw-on Cover
Cable Entry
Top, Sides, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN4200
GTIN
00804428023166
UPC
804428023166
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
22.06
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat