AC2M05BK - HS Hdmi W/Ethernet CL3 5M(16.4 FT)

Legrand-On-Q

  • $25.82 (Each)
  • $25.82 (Each)

  • $774.60 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AC2M05BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2M05BK
Description
HS Hdmi W/Ethernet CL3 5M(16.4 FT)
5M (16.4 FT)High-Speed Hdmi Cables With Ethernet
Slang Terms

Categories
Video & Surveillance Equipt - Video Recorders & Accessories
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121609 - Network cable
UPC/GTIN
804428067177 / 00804428067177
Weight per unit
0.7033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.82 (Each)
Standard Packaging
$774.60 (Per 30)
Resources
Images
 
 
AC2M05BK - Large Image
 
AC2M05BK - Large Image
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5 m
Descriptions
Product Type
HS Hdmi W/Ethernet CL3 5M(16.4 FT)
extra long description
OnQ AC2M05BK HS HDMI W/ETHERNET CL3
Long Description
5m (16.4 Ft)High-Speed HDMI Cables with Ethernet
Special Features
5 Meter HDMI cable w/Ethernet (16.4ft). Connects two HDMI capable devices. Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio. Supports all 3D TV transmission standards. Audio Return Channel (ARC) and HDMI Ethernet Chan
Construction
7 Strands 28 AWG Copper Wire
Description
HS HDMI W/ETHERNET CL3 5M(16.4 FT)
Additional Information
outside diameter
0.28740
Number of Pins
19
connector
24k gold-plated HDMI Type A
Attenuation
825MHz - 2475MHz: -5dB to -12dB. 2475MHz - 4125MHz: -12dB to -20dB. 2125MHz to 5100MHz: -20dB to -25dB.
media
Video / Audio
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
AC2M05BK
GTIN
00804428067177
UPC
804428067177
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
HDMI Cable
Packaging
Weight
.695 lb
Weight per each
0.7033
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Residential
You must have an account to view stock levels
There were no add-on items found for AC2M05BK.

* All prices subject to change.