696LA - Combo 2SW 1P+3W 15A 120/277V La

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $1,581.39 (Per 100)
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
696LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696LA
Description
Combo 2SW 1P+3W 15A 120/277V La
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Non-Grounding, Light Almond.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690262 / 00785007690262
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$15.81 (Each)
Standard Packaging
$158.14 (Per 10)
Resources
Images
 
 
696LA - Large Image
 
696LA - Small Image
Brochures
 
 
696LA - Brochure
Other Links
 
 
696LA - Other
 
696LA - Other
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
0.43321299639
Poles
1 & 3-Way
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 SW 1P+3W 15A 120/277V La
Description
COMBO 2SW 1P+3W 15A 120/277V LA
extra long description
P&S 696-LA COMBO 2 SW 1P+3W 15A 120
Long Description
15 amps, 120/277 volts, Single Pole, Three-way Combination Switch, Non-Grounding, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(1) SP & (1) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
696LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007690262
UPC
785007690262
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Single Pole & Three-Way Switches
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 696LA.
Jump To:

Similar Items

Similar items are close alternatives to 696LA, though they may not be 100% alike.

Single Pole, Three-Way Combination Switch, 15 Amps, 120/277 Volts, Ivory.
  • Our Part #: 696I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) ·
696I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) · 50 ($790.70) ·
696LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
COMBO 2 SW 1P+3W 15A 120/277V BN
  • MFR Part #: 696
  • GTIN: 00785007696004
  • Manufacturer: Legrand-Pass & Seymour
COMBO 2 SW 1P+3W 15A 120/277V W
  • MFR Part #: 696W
  • GTIN: 00785007696028
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 696LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC103LA Bryant Electric 00883778119071
275LA Eaton Wiring Devices n/a
5224-2T Leviton 00078477273135
5241-T Leviton 00078477274910
696LA Legrand Pass & Seymour 00785007690262
696LAG Legrand Pass & Seymour 00785007006223

* All prices subject to change.

Begin Live Chat