6810 - STRT Blade Recp SGL 20A 125/250V

Legrand-Pass & Seymour

  • $44.02 (Each)
  • $44.02 (Each)

  • $440.20 (Per 10)

  • $2,201.00 (Per 50)
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
6810
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
6810
Description
STRT Blade Recp SGL 20A 125/250V
Single Receptacle 3-Pole 3-Wire 20A 125/250V Non Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007681000 / 0785007681000 / 00785007681000
Weight per unit
0.2233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.02 (Each)
Carton
$440.20 (Per 10)
Standard Packaging
$2,201.00 (Per 50)
Resources
Images
 
 
6810 - Small Image
 
6810 - Large Image
 
6810 - Video
Other Links
 
 
6810 - Other
 
6810 - Other
Brochures
 
 
6810 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Number of Wires
3
Poles
Double Pole
Material
Nylon
Voltage Rating
125/250
Wire Size
14 - 12
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
STRT Blade Recp SGL 20A 125/250V
Description
STRT BLADE RECP SGL 20A 125/250V
extra long description
P&S 6810 STRT BLADE RECP SGL 20A 12
Long Description
Single Receptacle 3-Pole 3-Wire 20A 125/250V Non Grounding
Special Features
Flush receptacle, dead front design, double wipe contacts
Additional Information
media
Yes
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
6810
GTIN
00785007681000
UPC
785007681000
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2233
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
UL, UL 498
Mounting
WALL
nema rating
10-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6810.
Jump To:

Similar Items

Similar items are close alternatives to 6810, though they may not be 100% alike.

STRT BLADE RECP SGL 20A 125/250V I
  • MFR Part #: 6810I
  • GTIN: 00785007681017
  • Manufacturer: Legrand-Pass & Seymour
STRAIGHT BLADE CONN 20A 125V/250V
  • MFR Part #: 7088
  • GTIN: 00785007708806
  • Manufacturer: Legrand-Pass & Seymour
STR BLD PLUG 20A 125/250V RUBBER
  • MFR Part #: 9977
  • GTIN: 00785007997705
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 6810 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9326 Bryant Electric 00781786632462
HBL6810 Hubbell Wiring Device-Kellems 00783585014401
5032-I Leviton 00078477208205
6810 Legrand Pass & Seymour 00785007681000
6810I Legrand Pass & Seymour 00785007681017
GE41241 GENERAL ELECTRIC n/a
HBL6810 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat