5651W - SGL Recp 15A 250V S-Wire WH

Legrand-Pass & Seymour

  • $11.75 (Each)
  • $11.75 (Each)

  • $1,175.00 (Per 100)
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
5651W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5651-W
Description
SGL Recp 15A 250V S-Wire WH
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007565133 / 0785007565133 / 00785007565133
Weight per unit
0.1636 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$1,175.00 (Per 100)
Resources
Images
 
 
5651W - Small Image
 
5651W - Large Image
Brochures
 
 
5651W - Brochure
Other Links
 
 
5651W - Other
 
5651W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
14 - 10
amperage rating
15
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Material
Nylon
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
Product Type
SGL Recp 15A 250V S-Wire WH
Description
SGL RECP 15A 250V S-WIRE WH
extra long description
P&S 5651W SGL RECP 15A 250V S-WIRE
Long Description
Heavy-Duty Spec Grade Single Receptacle Side Wire 15A 250V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Additional Information
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Voltage
250.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5651-W
GTIN
00785007565133
UPC
785007565133
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1636
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Temperature Rating
-40° - 60° C
nema rating
6-15R
Application
Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5651W.
Jump To:

Cross Referenced

These items are similar to 5651W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5661W Bryant Electric 00781786731561
5661-W Bryant Electric n/a
816W Eaton Wiring Devices 00032664627361
5661W Eaton Wiring Devices 00032664380907
5261W Eaton Wiring Devices 00032664400407
61160-W Enerlites 00883951215149
GE40497UPC GENERAL ELECTRIC n/a
RR155W Hubbell Wiring Device-Kellems 00883778300547
5661W Hubbell Wiring Device-Kellems n/a
5661-W Leviton 00078477893302
5261-W Leviton 00078477848821
5029-W Leviton 00068679123345
82241 Morris 00601986822411
5651-W Legrand Pass & Seymour 00785007565133
5261W Legrand Pass & Seymour 00785007526158
5671W Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat