5251I - SGL Recp 15A 125V S-Wire Iv

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $62.74 (Per 10)

  • $627.44 (Per 100)
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
5251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251-I
Description
SGL Recp 15A 125V S-Wire Iv
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525113 / 0785007525113 / 00785007525113
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$62.74 (Per 10)
Standard Packaging
$627.44 (Per 100)
Resources
Images
 
 
5251I - Small Image
 
5251I - Large Image
Brochures
 
 
5251I - Brochure
Other Links
 
 
5251I - Other
 
5251I - Other
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
125
amperage rating
15
Number of Wires
3
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Long Description
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Special Features
Auto ground clip, back & side wire, zinc steel strap
Product Type
Recp SGL 15A 125V S-Wire Iv
extra long description
P&S 5251I RECP SGL 15A 125V S-WIRE
Description
SGL RECP 15A 125V S-WIRE IV
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251-I
GTIN
00785007525113
UPC
785007525113
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Commercial receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1606
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5251I.
Jump To:

Similar Items

Similar items are close alternatives to 5251I, though they may not be 100% alike.

Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire,...
  • Our Part #: TR5251I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5251-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($751.71) ·
TR5251I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.52

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: 817V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($65.60) ·
817V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5251I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5251I Bryant Electric 781786174047
5261-I Bryant Electric 781786624955
5261I Bryant Electric 00781786624955
5261V Eaton Wiring Devices 00032664400308
5251V Eaton Wiring Devices 00032664573569
817V Eaton Wiring Devices 00032664205354
61150-I Enerlites 00883951215118
817VBOX GENERAL ELECTRIC n/a
CWB17V GENERAL ELECTRIC n/a
GE40442 GENERAL ELECTRIC n/a
HBL5251I GENERAL ELECTRIC n/a
HBL5261I Hubbell Wiring Device-Kellems 00783585014166
RR151I Hubbell Wiring Device-Kellems 00883778100222
5015-I Leviton 00078477206003
5015I Leviton n/a
5251-I Leviton 00078477131275
5261-I Leviton 00078477131299
82135 Morris 00601986821353
5251-I Legrand Pass & Seymour 00785007525113
5261-I Legrand Pass & Seymour 00785007526110

* All prices subject to change.

Begin Live Chat