29W09 - TL Conn IP67 4W 30A 120/208V Non

Legrand-Pass & Seymour

  • $105.17 (Each)
  • $105.17 (Each)

  • $1,051.70 (Per 10)
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
29W09
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W09
Description
TL Conn IP67 4W 30A 120/208V Non
Watertight Connector, 30AMP 3Y 120/208V, Non-Nema Configuration, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007033311 / 00785007033311
Weight per unit
0.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.17 (Each)
Standard Packaging
$1,051.70 (Per 10)
Resources
Images
 
 
29W09 - Small Image
 
29W09 - Large Image
Brochures
 
 
29W09 - Brochure
Other Links
 
 
29W09 - Other
 
29W09 - Other
 
29W09 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/208
Wire Size
14 - 10
Number of Wires
3
Poles
3
amperage rating
30
Material
Rubber
Descriptions
extra long description
P&S 29W09 TL CONN IP67 4W 30A 120/
Description
TL CONN IP67 4W 30A 120/208V NON
Product Type
TL Conn IP67 4W 30A 120/208V Non
Long Description
Watertight Connector, 30amp 3Y 120/208V, Non-NEMA Configuration, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
29W09
GTIN
00785007033311
UPC
785007033311
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Packaging
Weight per each
0.901
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
nema rating
Non-NEMA
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 29W09.
Jump To:

Cross Referenced

These items are similar to 29W09 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3433CW Eaton Wiring Devices 00040893642338
2628-CW6P Ericson 00782862825259
29W09H Hubbell Wiring Device-Kellems 00783585185866
HBL29W09 Hubbell Wiring Device-Kellems 00783585456454
29W09 Leviton 00078477968871
29W09 Legrand Pass & Seymour 00785007033311
29W09 Woodhead 00786788713935

* All prices subject to change.

Begin Live Chat