1091W - SW DSP Mon CT 3A 24V

Legrand-Pass & Seymour

  • $24.30 (Each)
  • $24.30 (Each)

  • $1,215.00 (Per 50)
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
1091W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1091W
Description
SW DSP Mon CT 3A 24V
Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Low-Voltage Wiring Devices
UNSPSC
N/A
UPC/GTIN
785007200188 / 00785007200188
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.30 (Each)
Standard Packaging
$1,215.00 (Per 50)
Resources
Images
 
 
1091W - Large Image
Attachments
 
 
1091W - Specification Sheet
Other Links
 
 
1091W - Other
 
1091W - Other
Brochures
 
 
1091W - Brochure
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
P&S 1091W SW DSP MON CT 3A 24V
Description
SW DSP MON CT 3A 24V
Product Type
SW DSP Mon CT 3A 24V
Long Description
Low Voltage Momentary Contact Switch, 3A 24VAC/VDC, Despard Interchangeable
Special Features
Available in despard & heavy duty toggle version, side wire, heavy duty toggle recommended
Additional Information
operating cycles
100000
supply voltage
24 VDC
load
3amp, 24volt
body
Thermoplastic
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
1091W
GTIN
00785007200188
UPC
785007200188
Taxonomies, Classifications, and Categories
Type
Switching Components
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Bare
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1091W.
Jump To:

Cross Referenced

These items are similar to 1091W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS237 GENERAL ELECTRIC n/a
1091W Legrand Pass & Seymour 00785007200188

* All prices subject to change.

Begin Live Chat