SBC10L - SPLT Bolt Conn

Panduit

  • $6.46 (Each)
  • $6.46 (Each)

  • $323.06 (Per 50)

  • $646.13 (Per 100)
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
SBC10L
Manufacturer
Panduit
Manufacturer's Part Number
SBC10L
Description
SPLT Bolt Conn
Split Bolt Connector, #4 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 In Overall Length, 1 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983627257 / 0074983627257 / 00074983627257
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Carton
$323.06 (Per 50)
Resources
Images
 
 
SBC10L - Video
 
SBC10L - Small Image
 
SBC10L - Small Image
 
SBC10L - Large Image
 
SBC10L - Large Image
Specifications Sheets
 
 
SBC10L - Specification Sheet
Other Links
 
 
SBC10L - Other
 
SBC10L - Other
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
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Finish
blank
Dimensions and Weight
Overall Length
1.55 in;39.4 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #4 AWG (Stranded) Conductor Size, #1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 in Overall Length, 1 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1.55 in;39.4 mm
Description
SPLT BOLT CONN
extra long description
PAN SBC1/0-L Pan-Lug™ SBC1/0-L Mech
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Maximum Conductor Size
#1/0 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Code Conductors
Standards Met
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
package quantity
50 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBC10L
sub brand
Type Sbc
GTIN
00074983627257
UPC
074983627257
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SBC10L.
Jump To:

Similar Items

Similar items are close alternatives to SBC10L, though they may not be 100% alike.

Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size...
  • Our Part #: 10H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($805.42) · 300 ($4,832.55) ·
10H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat