NKFP24Y - 24 Port Modular Faceplate Patch Panel, 1 Ru

Panduit

  • $109.08 (Each)
  • $109.08 (Each)

  • $1,090.80 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
NKFP24Y
Manufacturer
Panduit
Manufacturer's Part Number
NKFP24Y
Description
24 Port Modular Faceplate Patch Panel, 1 Ru
The Netkey® Faceplate Modular Patch Panel Accepts Up to 24 Keystone Modules For Unshielded Applications In 1 Ru and Mounts to 19 Inch and 23 Inch Racks and Cabinets. The Panel Offers Front Access, Can Be Identified With Adhesive Labels, and Is Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
074983055937 / 0074983055937 / 00074983055937
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.08 (Each)
Standard Packaging
$1,090.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
NKFP24Y - Small Image
 
NKFP24Y - Large Image
Attachments
 
 
NKFP24Y - Specification Sheet
Other Links
 
 
NKFP24Y - Other
 
NKFP24Y - Other
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
CRS
Dimensions and Weight
Depth
0.72
Width
19
Descriptions
Description
24 PORT MODULAR FACEPLATE PATCH PANEL, 1 RU
Product Type
Netkey® Patch Panel, 24 Port, 1 Ru, BL
extra long description
PAN NKFP24Y NetKey® Patch Panel, 24
Long Description
The NetKey® Faceplate Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.
Additional Information
Number of Ports
24
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NKFP24Y
GTIN
00074983055937
UPC
074983055937
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Front Access Patch Panel
Packaging
Weight per each
0.97
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat