MP300 - Pxe MP300 Mobile Label Printer 1.5" W/ Acc

Panduit®

  • $632.14 (Each)
  • $632.14 (Each)
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
MP300
Manufacturer
Panduit®
Manufacturer's Part Number
MP300
Description
Pxe MP300 Mobile Label Printer 1.5" W/ Acc
The Panduit MP300 Mobile Label Printer Is The Ideal Solution For Labeling In The Field. Our Printer Offers A Wide Variety Of Die-Cut and Continuous Label Sizes Up to 1.5” Wide and An Automatic Cutter With Capabilities For Full and Half Cuts. With 360 Dpi Resolution and Fast Printing Speed, The MP300 Increases Labeling Productivity. Printer Comes With One Label Cassette, Hard Carrying Case, Rechargeable Battery Pack, Magnetic Attachments, Usb Cable, and Power Adapter. Available Only In North America.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
N/A
UPC/EAN/GTIN
613056763425 / 0613056763425 / 00613056763425
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$632.14 (Each)
Resources
Images
 
 
MP300 - Video
 
MP300 - Small Image
 
MP300 - Large Image
Tech Bulletins
 
 
MP300 - Tech Bulletin
Other Links
 
 
MP300 - Other
 
MP300 - Other
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
PXE MP300 MOBILE LABEL PRINTER 1.5" W/ ACC
Product Type
Pxe™ MP300 Mobile Label Printer, 1.5” Wide
extra long description
PAN MP300 PXE™ MP300 Mobile Label P
Long Description
The Panduit MP300 mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter. Available only in North America.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MP300
Brand
Panduit®
GTIN
00613056763425
UPC
613056763425
Packaging
Weight per each
8.4