LCCX1038DX - Copper Comp. Lug, 2 Hole, 1/0 Awg Flex,

Panduit

  • $6.98 (Each)
  • $6.98 (Each)

  • $139.55 (Per 20)

  • $697.76 (Per 100)
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
LCCX1038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCCX1038DX
Description
Copper Comp. Lug, 2 Hole, 1/0 Awg Flex,
Standard Barrel Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 3.67 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425747 / 0074983425747 / 00074983425747
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$139.55 (Per 20)
Resources
Other Links
 
 
LCCX1038DX - Other
 
LCCX1038DX - Other
Images
 
 
LCCX1038DX - Video
 
LCCX1038DX - Small Image
 
LCCX1038DX - Large Image
 
LCCX1038DX - Large Image
Specifications Sheets
 
 
LCCX1038DX - Specification Sheet
Tech Bulletins
 
 
LCCX1038DX - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Pink (Code)
Color
Pink
Dimensions and Weight
Overall Length
3.67 in
Size
1/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
COPPER COMP. LUG, 2 HOLE, 1/0 AWG FLEX,
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 3.67 in Overall Length, 35 kV
Short Description
Standard Barrel Lug, Non-Insulated, 3.67 in L, 35 kV
Special Features
Long Barrel
extra long description
PAN LCCX1/0-38D-X Pan-Lug™ LCCX1/0-
Additional Information
Maximum Conductor Size
1/0 AWG
Maximum Operating Temperature
+90 °C
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
package quantity
10 PK
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX1038DX
sub brand
Type LCCX
GTIN
00074983425747
UPC
074983425747
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.21
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-9/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX1038DX.
Jump To:

Cross Referenced

These items are similar to LCCX1038DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV252TC38FX Burndy 00781810175804
LCCX1/0-38D-X Panduit 07498342574
LCCX1038DX Panduit 00074983425747

* All prices subject to change.

Begin Live Chat