LCC638DWL - 2HL Cu LNG BRL Lug

Panduit

  • $6.42 (Each)
  • $6.42 (Each)

  • $321.22 (Per 50)

  • $642.45 (Per 100)
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
LCC638DWL
Manufacturer
Panduit
Manufacturer's Part Number
LCC638DWL
Description
2HL Cu LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, #6 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797776 / 0074983797776 / 00074983797776
Weight per unit
0.0344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$6.42 (Each)
Standard Packaging
$321.22 (Per 50)
Resources
Images
 
 
LCC638DWL - Video
 
LCC638DWL - Small Image
 
LCC638DWL - Large Image
Tech Bulletins
 
 
LCC638DWL - Tech Bulletin
Other Links
 
 
LCC638DWL - Other
 
LCC638DWL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Description
2HL CU LNG BRL LUG
Long Description
Two-hole, long barrel lug with window, #6 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCC6-38DW-L Pan-Lug™ LCC6-38DW-
Product Type
Pan-Lug™ LCC6-38DW-L Copper Compression Connectors - Lugs
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC638DWL
Brand
PANDUIT
GTIN
00074983797776
UPC
074983797776
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.0344
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC638DWL.
Jump To:

Cross Referenced

These items are similar to LCC638DWL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ6C2TC38 Burndy 00781810224298
LCC6-38DW-L Panduit 00074983797776
BBLZ6D2TC38 Penn-Union 00785037217538
256-30695-1158PH Thomas & Betts 00786210214627
256306951158PH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat