LCC256BQ - 2AWG 2HOLE Lug

Panduit

  • $6.08 (Each)
  • $6.08 (Each)

  • $151.92 (Per 25)

  • $607.67 (Per 100)
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
LCC256BQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC256BQ
Description
2AWG 2HOLE Lug
Long Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.02 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382507 / 0074983382507 / 00074983382507
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$151.92 (Per 25)
Standard Packaging
$607.67 (Per 100)
Resources
Images
 
 
LCC256BQ - Video
 
LCC256BQ - Small Image
 
LCC256BQ - Large Image
 
LCC256BQ - Large Image
Specifications Sheets
 
 
LCC256BQ - Specification Sheet
Tech Bulletins
 
 
LCC256BQ - Tech Bulletin
Other Links
 
 
LCC256BQ - Other
 
LCC256BQ - Other
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
3.02 in
Size
#2 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.02 in Overall Length, 35 kV, 1 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.02 in L, 35 kV
Special Features
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance
Description
2AWG 2HOLE LUG
extra long description
PAN LCC2-56B-Q CuLugLB,2Hole,#2AWG,
Additional Information
Maximum Conductor Size
#2 AWG
Insulated/Non-Insulated
Non-Insulated
For Stud Size
5/16 in
package quantity
25 PK
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets NEBS Level 3
media
Yes
Number of Holes
2
Stud Size
5/16
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC256BQ
sub brand
Type LCC
GTIN
00074983382507
UPC
074983382507
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Package
100
Uses, Certifications, and Standards
Mounting
1-1/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC256BQ.
Jump To:

Cross Referenced

These items are similar to LCC256BQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL2516B Anderson n/a
YA2C2TC516E2 Burndy 00781810218273
YA2C-2L Burndy n/a
YA2C2 Burndy 78181050070
L2N56 Greaves n/a
CLND-2-516-34 ILSCO 00783669633627
CLWD-2-516-34 ILSCO 00783669633634
CRB-2L2 ILSCO n/a
CSWD-2-516-34 ILSCO 00783669633658
94330 Morris 00601986943307
L2N-56 NSi Industries 00662381035042
LCC2-56B-Q Panduit 00074983382507
LCD2-56B-Q Panduit 00074983383023
BBLU-2D Penn-Union 00785037215985
BBLU2D Penn-Union 78503721598
2LL56 TE Connectivity n/a
54856BE Thomas & Betts 00786210897998
L 2-2516 Thomas & Betts n/a
L22516 Thomas & Betts 00783786738892
LCN2-516 Thomas & Betts 00783786032754

* All prices subject to change.

Begin Live Chat