LCC25038DWX - 2HL LNG BRL Lug

Panduit

  • $10.98 (Each)
  • $10.98 (Each)

  • $109.76 (Per 10)

  • $1,097.62 (Per 100)
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
LCC25038DWX
Manufacturer
Panduit
Manufacturer's Part Number
LCC250-38DW-X
Description
2HL LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, 250 Kcmil, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983798384 / 0074983798384 / 00074983798384
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$10.98 (Each)
Standard Packaging
$109.76 (Per 10)
Resources
Images
 
 
LCC25038DWX - Video
 
LCC25038DWX - Small Image
 
LCC25038DWX - Small Image
 
LCC25038DWX - Large Image
Tech Bulletins
 
 
LCC25038DWX - Tech Bulletin
Other Links
 
 
LCC25038DWX - Other
 
LCC25038DWX - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
250 kcmil Code
Descriptions
Description
2HL LNG BRL LUG
extra long description
PAN LCC250-38DW-X Pan-Lug™ LCC250-3
Product Type
Pan-Lug™ LCC250-38DW-X Copper Compression Connectors - Lugs
Long Description
Two-hole, long barrel lug with window, 250 kcmil, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCC250-38DW-X
Brand
PANDUIT
GTIN
00074983798384
UPC
074983798384
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.99
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
1-11/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC25038DWX.
Jump To:

Cross Referenced

These items are similar to LCC25038DWX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL25038B Anderson n/a
YA29L-2TC38 Burndy 00781810503676
CLND-250-38-1 ILSCO 00783669641349
CLWD-250-38-1 ILSCO 00783669641356
CSWD-250-38-1 ILSCO 00783669641370
94372 Morris 00601986943727
L250N-38 NSi Industries 00662381339201
LCC250-38D-X Panduit 00074983382903
LCC250-38DW-X Panduit 00074983798384
LCD250-38D-X Panduit 00074983383320
256-30695-1245 Thomas & Betts 00786210069159
256-30695-1245P Thomas & Betts 00786210634869
L 250-238 Thomas & Betts n/a
L250238 Thomas & Betts 00783786971640

* All prices subject to change.

Begin Live Chat