LCC214AQ - 2AWG 2HOLE Lug

Panduit

  • $5.52 (Each)
  • $5.52 (Each)

  • $137.88 (Per 25)

  • $551.52 (Per 100)
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
LCC214AQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC2-14A-Q
Description
2AWG 2HOLE Lug
The LCC2-14A-Q Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983382460 / 0074983382460 / 00074983382460
Weight per unit
0.0568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$5.52 (Each)
Standard Packaging
$137.88 (Per 25)
Resources
Other Links
 
 
LCC214AQ - Other
 
LCC214AQ - Other
Images
 
 
LCC214AQ - Small Image
 
LCC214AQ - Large Image
 
LCC214AQ - Video
Tech Bulletins
 
 
LCC214AQ - Tech Bulletin
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
2AWG 2HOLE LUG
extra long description
PAN LCC2-14A-Q Pan-Lug™ LCC2-14A-Q
Product Type
Pan-Lug™ LCC2-14A-Q Comp. Lug, 2, Tin PLT Cu, STRT, Two 1/4"
Long Description
The LCC2-14A-Q Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC2-14A-Q
GTIN
00074983382460
UPC
074983382460
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.0568
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC214AQ.
Jump To:

Cross Referenced

These items are similar to LCC214AQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2C2TC14 Burndy 00781810502389
L2-TC14-1 Greaves 00784491330210
CLND-2-14-58 ILSCO 00783669633467
L2N-141 NSi Industries 00662381339058
LCC2-14A-Q Panduit 00074983382460
LCC214AQ Panduit n/a
BBLU-2D-2TC14 Penn-Union 00785037216913
54855BE Thomas & Betts 00786210190204

* All prices subject to change.

Begin Live Chat