LCAX4014X - 4/0 1/4"STD 1H Cu CMP Lug

Panduit

  • $9.38 (Each)
  • $9.38 (Each)

  • $187.65 (Per 20)

  • $938.27 (Per 100)
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
LCAX4014X
Manufacturer
Panduit
Manufacturer's Part Number
LCAX4/0-14-X
Description
4/0 1/4"STD 1H Cu CMP Lug
The LCAX4/0-14-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983447633 / 0074983447633 / 00074983447633
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.38 (Each)
Carton
$187.65 (Per 20)
Resources
Images
 
 
LCAX4014X - Large Image
 
LCAX4014X - Small Image
 
LCAX4014X - Video
Other Links
 
 
LCAX4014X - Other
 
LCAX4014X - Other
Tech Bulletins
 
 
LCAX4014X - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35kV
Material
Tin-Plated Copper
Dimensions and Weight
Size
4/0 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
4/0 1/4"STD 1H CU CMP LUG
Long Description
The LCAX4/0-14-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCAX4/0-14-X Comp. Lug, Flex, Tin PLT Copper, STRT,
extra long description
PAN LCAX4/0-14-X Pan-Lug™ LCAX4/0-1
Additional Information
Number of Holes
1
media
Yes
Manufacturer Information
Manufacturers Part Number
LCAX4/0-14-X
Brand
PANDUIT
GTIN
00074983447633
UPC
074983447633
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.15
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat