HSTT2548Q10 - HT Shrinktubing 1/4" WHT

Panduit

  • $4.98 (Each)
  • $4.98 (Each)

  • $124.50 (Per 25)
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
HSTT2548Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25-48-Q10
Description
HT Shrinktubing 1/4" WHT
Thin Wall Heat Shrink, .25" (6.4MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906505 / 0074983906505 / 00074983906505
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Carton
$124.50 (Per 25)
Resources
Images
 
 
HSTT2548Q10 - Video
 
HSTT2548Q10 - Small Image
 
HSTT2548Q10 - Large Image
 
HSTT2548Q10 - Small Image
Other Links
 
 
HSTT2548Q10 - Other
 
HSTT2548Q10 - Other
 
HSTT2548Q10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HT SHRINKTUBING 1/4" WHT
Product Type
Dry-Shrink™ HSTT25-48-Q10 Heat Shrink
extra long description
PAN HSTT25-48-Q10 Dry-Shrink™ HSTT2
Long Description
Thin wall heat shrink, .25" (6.4mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Additional Information
media
Yes
continuous operating temperat
275
flammability
Flame Retardant
Inside Diameter
0.125
outside diameter
0.25
Shrink Ratio
2:1
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT25-48-Q10
GTIN
00074983906505
UPC
074983906505
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT2548Q10.
Jump To:

Cross Referenced

These items are similar to HSTT2548Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSTT25-48-Q10 Panduit 00074983906505
CPO250-9-A Thomas & Betts 00786210834351

* All prices subject to change.

Begin Live Chat