DT8EHQ0 - 27" BLK Weather Res CBL Tie

Panduit

  • $115.26 (Per 25)
  • $4.61 (Each)

  • $115.26 (Per 25)

  • $461.02 (Per 100)

  • $1,152.55 (Per 250)
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
DT8EHQ0
Manufacturer
Panduit
Manufacturer's Part Number
DT8EH-Q0
Description
27" BLK Weather Res CBL Tie
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties Are Weather, Chemical, and Uv-Resistant For Harsh Outdoor Power and Communications Applications. The Durable Locking Mechanism, Complete With Double Stainless Steel Locking Barbs, Provides A Consistent, Reliable Connection and High-Impact Resistance and Strength. Extra-Heavy Cross Section, 27.0” (686MM) Length, Are Made Of Weather Resistant Acetal. They Are Black In Color and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983789092 / 0074983789092 / 00074983789092
Weight per unit
0.0517 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$4.61 (Each)
Carton
$115.26 (Per 25)
Standard Packaging
$1,152.55 (Per 250)
Resources
Images
 
 
DT8EHQ0 - Video
 
DT8EHQ0 - Small Image
 
DT8EHQ0 - Large Image
Tech Bulletins
 
 
DT8EHQ0 - Tech Bulletin
Other Links
 
 
DT8EHQ0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Length
27
Descriptions
Product Type
Dura-Ty™ DT8EH-Q0 Dura-Ty Cable Tie, Black, Acetal, Uv, 27"L
Description
27" BLK WEATHER RES CBL TIE
extra long description
PAN DT8EH-Q0 Dura-Ty™ DT8EH-Q0 Dura
Special Features
Indoor/Outdoor
Long Description
Panduit DT8EH-Q0 Dura-Ty™ Cable Ties are weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-Heavy cross section, 27.0” (686mm) length, are made of Weather Resistant Acetal. They are black in color and come in packages of 25.
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Manufacturers Part Number
DT8EH-Q0
Brand
PANDUIT
GTIN
00074983789092
UPC
074983789092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
minimum qty
25
Packaging
Weight per each
0.0517
Carton
25
Package
250
Uses, Certifications, and Standards
standard
TR-TSY-000789, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DT8EHQ0.
Jump To:

Cross Referenced

These items are similar to DT8EHQ0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DT8EH-Q0 Panduit 00074983789092
CSS-270 Thomas & Betts 00786210700670
TYD5270M Thomas & Betts 00786210713410
TELS-27 HellermannTyton 00089306096726

* All prices subject to change.

Begin Live Chat