DNF14250FIL - 16-14AWG Blu Insltd FML DSCNCT

Panduit

  • $1.39 (Each)
  • $1.39 (Each)

  • $69.59 (Per 50)

  • $139.18 (Per 100)

  • $347.95 (Per 250)
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
DNF14250FIL
Manufacturer
Panduit
Manufacturer's Part Number
DNF14-250FI-L
Description
16-14AWG Blu Insltd FML DSCNCT
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Fully Insulated In A Blue, Nylon Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.94" (23.9 MM) Long and 0.36" (9.1 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and An Insulation Grip Sleeve Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983119066 / 0074983119066 / 00074983119066
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.39 (Each)
Carton
$69.59 (Per 50)
Standard Packaging
$347.95 (Per 250)
Resources
Images
 
 
DNF14250FIL - Small Image
 
DNF14250FIL - Large Image
Other Links
 
 
DNF14250FIL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14
Voltage Rating
600
Material
Brass
connection
Funnel Entry
insulation
Nylon
Material, Color, and Finish
Color
Blue
Finish
Tinned
Descriptions
Description
16-14AWG BLU INSLTD FML DSCNCT
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.94" (23.9 mm) long and 0.36" (9.1 mm) wide. The disconnect has a funnel entry barrel configuration and an insulation grip sleeve barrel. It comes in bottles of 50.
Product Type
Pan-Term® DNF14-250FI-L Loose Piece Disconnect
extra long description
PAN DNF14-250FI-L Pan-Term® DNF14-2
Manufacturer Information
Manufacturers Part Number
DNF14-250FI-L
Brand
PANDUIT
GTIN
00074983119066
UPC
074983119066
Taxonomies, Classifications, and Categories
Type
Disconnect
Packaging
Weight per each
0.165
Carton
50
Package
250
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
1932-09-01
standard
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DNF14250FIL.
Jump To:

Similar Items

Similar items are close alternatives to DNF14250FIL, though they may not be 100% alike.

Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, M...
  • Our Part #: 14RB2577
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-2577
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($82.18) ·
14RB2577 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.19

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat