CTAPF1012L - Comp C-Tap

Panduit

  • $4.44 (Each)
  • $4.44 (Each)

  • $222.09 (Per 50)

  • $444.18 (Per 100)
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
CTAPF1012L
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF1012L
Description
Comp C-Tap
C-Type Copper Compression Tap, Non-Insulated, Orange (Code) Insulation Color, +90 °C Operating Temperature, 1.82 In Overall Length, Compression Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983599776 / 0074983599776 / 00074983599776
Weight per unit
4.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Carton
$222.09 (Per 50)
Resources
Other Links
 
 
CTAPF1012L - Other
 
CTAPF1012L - Other
Images
 
 
CTAPF1012L - Small Image
 
CTAPF1012L - Large Image
 
CTAPF1012L - Large Image
 
CTAPF1012L - Video
Specifications Sheets
 
 
CTAPF1012L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Orange (Code)
Color
Brown
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.82 in;46.2 mm
Length
1.82
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, Non-Insulated, Orange (Code) Insulation Color, +90 °C Operating Temperature, 1.82 in Overall Length, Compression Terminal, 600 V
Short Description
C-Type Copper Compression Tap, Non-Insulated, 1.82 in;46.2 mm, 600 V, type ctapf
Special Features
For Power Connector Applications up to 35KV
Description
COMP C-TAP
extra long description
PAN CTAPF1/0-12-L StructuredGround™
Additional Information
Maximum Conductor Size
#2 AWG (Run);35 sq.mm (Run);#4-#2 AWG (Tap);25-35 sq.mm (Tap);#1 AWG (Run);35 sq.mm (Run);#4-#3 AWG (Tap);25 sq.mm (Tap);1/0 AWG (Run);50 sq.mm (Run);#12-#4 AWG (Tap);4-25 sq.mm (Tap)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V
Standards Met
cULus Listed;UL Listed;CSA Certified;RoHS Compliant
package quantity
50 CT;200 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAPF1012L
sub brand
Type CTAPF
GTIN
00074983599776
UPC
074983599776
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Tap
Packaging
Weight per each
4.54
Carton
50
Uses, Certifications, and Standards
standard
UL listed and CSA certified to 600 V
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTAPF1012L.
Jump To:

Cross Referenced

These items are similar to CTAPF1012L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC25L12 Burndy 00781810040171
04017 NAED n/a
CT-108 NSi Industries 00662381098078
CTAPF1/012L Panduit n/a
CTAPF1012L Panduit 00074983599776
54740 Thomas & Betts 00786210547404

* All prices subject to change.

Begin Live Chat