SR12514 - Cord Grip

O-Z/Gedney

  • $63.69 (Each)
  • $63.69 (Each)

  • $636.90 (Per 10)

  • $3,184.50 (Per 50)
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
SR12514
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-12514
Description
Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 In, Conductor Range: 1.2 - 1.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.2 In Throat Inside Diameter, 5/8 In Thread Length, Dimen
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508253 / 00783126508253
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.69 (Each)
Carton
$636.90 (Per 10)
Standard Packaging
$3,184.50 (Per 50)
Resources
Images
 
 
SR12514 - Small Image
 
SR12514 - Large Image
Attachments
 
 
SR12514 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1-1/4 In STR Strain RLF Conn
Description
CORD GRIP
extra long description
OZG SR-12514 1-1/4 IN STR STRAIN RL
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 IN, Conductor Range: 1.2 - 1.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.2 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimen
Special Features
Provide strain relief to protect the cord or cable;Remove enough jacket to get conductors through throat ID;UL Listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-12514
GTIN
00783126508253
UPC
783126508253
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.68
Carton
10
Package
50
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR12514.
Jump To:

Cross Referenced

These items are similar to SR12514 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1052 Hubbell Wiring Device-Kellems 00783585200521
SR-12514 O-Z Gedney 00783126508253
RSR-418 Remke 00785411114187
CG-125125S Appleton Electric 00781381449540
3705-3 Raco 00050169370537
2556 Thomas & Betts 00786210025568

* All prices subject to change.

Begin Live Chat