SPM6L - #1/0 SVC Post Conn

Nsi

  • $61.01 (Each)
  • $61.01 (Each)

  • $732.06 (Per 12)

  • $6,100.51 (Per 100)
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
SPM6L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-6L
Description
#1/0 SVC Post Conn
Service Post Connector - One Wire Type 1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021052 / 6623810210526 / 00662381021052
Weight per unit
2.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.01 (Each)
Carton
$61.01 (Each)
Standard Packaging
$732.06 (Per 12)
Resources
Images
 
 
SPM6L - Small Image
 
SPM6L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
6 SOL - 1/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16
Descriptions
Description
#1/0 SVC POST CONN
Product Type
Service Post One Wire 6-1/0 Awg
extra long description
NSI SPM-6L Service Post One Wire 6-
Features
Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
6 SOL-1/0 STR - 12 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-6L
Brand
NSi
GTIN
00662381021052
UPC
662381021052
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
2.99
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM6L.
Jump To:

Cross Referenced

These items are similar to SPM6L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC25 Burndy 781810255650
KC25B1 Burndy 00781810255803
DGN10 DOSSERT n/a
DGN-10L DOSSERT n/a
MSB1/0 FRANKEL n/a
BS1-10 Greaves 00784491707609
BS1-10L Greaves n/a
BS110 Greaves 78449170760
KS10 Hubbell Power Systems 96359318880
KS1/0 Hubbell Power Systems 00096359318880
SPSS-5 ILSCO 783669233353
SSS-5A1 ILSCO 00783669862225
SSS-5 ILSCO 00783669862201
SPSL-5 ILSCO 78366923325
SSS5 ILSCO 78366986220
90373 Morris 00601986903738
SPM6L NSi Industries 00662381021052
SPM-6L NSi Industries 662381021052
SP110L Panduit 74983716432
SP1-1/0L-L Panduit 07498371644
SSS-5 Penn-Union 785037654302
SSS 5A1 Penn-Union 00785037654326
SSS-5A1 Penn-Union 78503765432
SP5SS Thomas & Betts 783786121519
SP18 Thomas & Betts n/a
SP5SL Thomas & Betts 00783786805112
SP10-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat