PT0350 - 350 Offset Terminal

Nsi

  • $54.91 (Each)
  • $54.91 (Each)

  • $549.12 (Per 10)

  • $5,491.24 (Per 100)
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
PT0350
Manufacturer
Nsi
Manufacturer's Part Number
PTO-350
Description
350 Offset Terminal
Offset Pin Terminal 350 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033253 / 6623810332532 / 00662381033253
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.91 (Each)
Carton
$54.91 (Each)
Standard Packaging
$549.12 (Per 10)
Resources
Images
 
 
PT0350 - Small Image
 
PT0350 - Large Image
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
Aluminum
insulation
Plastisol Cover
Number of Conductors
1
Poles
1
connection
250 Pin
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.09 - OD=1.09 - ID=.704 - Pin Dia=.570
Descriptions
Product Type
Aluminum Pin Terminal Al Pin Os 350 MCM
Description
350 OFFSET TERMINAL
extra long description
NSI PTO-350 Aluminum Pin Terminal A
Features
Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Offset Pin Terminal 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
350 MCM (STR) - 250 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTO-350
GTIN
00662381033253
UPC
662381033253
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Pin
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
90 C
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT0350.
Jump To:

Cross Referenced

These items are similar to PT0350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO350 Burndy 00781810738443
ACO350 ILSCO 00783669009583
EOTP350C nVent-Thermal Management 00782856317951
PTO-350 NSi Industries 00662381033253
TPO350 Penn-Union 00785037680356
90990 Morris 00601986909907

* All prices subject to change.

Begin Live Chat