NPDB225001 - PDB 1 Pole Line 2X500-4 Load 2X500-4

Nsi

  • $128.68 (Each)
  • $128.68 (Each)
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
NPDB225001
Manufacturer
Nsi
Manufacturer's Part Number
NPDB-22-500-1
Description
PDB 1 Pole Line 2X500-4 Load 2X500-4
100KA Short Circuit Current Rated Power Distribution Block. 2 X 500 MCM-4 Awg Line, 2 X 500 MCM-4 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Power Blocks & Distribution Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381367679 / 6623813676794 / 00662381367679
Weight per unit
1.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.68 (Each)
Resources
Images
 
 
NPDB225001 - Large Image
 
NPDB225001 - Small Image
Attachments
 
 
NPDB225001 - Specification Sheet
Other Links
 
 
NPDB225001 - Other
Tech Bulletins
 
 
NPDB225001 - Tech Bulletin
Brochures
 
 
NPDB225001 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
(2) 500 MCM-4 AWG(Line) - (2) 500 MCM-4 AWG(Load)
Voltage Rating
600
amperage rating
760A
Material
6061-T6 Aluminum Body - Valox Nylon 6/6 Base - Lexan 500R Polycarbonate Panels and Covers
Material, Color, and Finish
Color
Black Base-Clear Panels and Covers
Dimensions and Weight
Size
L=5.800 - W=2.750 - H=3.750
Descriptions
Description
PDB 1 POLE LINE 2X500-4 LOAD 2X500-4
Long Description
100kA Short Circuit Current Rated Power Distribution Block. 2 x 500 MCM-4 AWG Line, 2 x 500 MCM-4 AWG Load Power Distribution Blocks are made of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, high-conductivity 6061-T6 Electro-Tin Plated aluminum alloy connector. Each block can stand alone or combine with other blocks to form a multi-block set, and are also Din Rail Mountable with built in locking mechanism to lock/release.
Special Features
100kA Short Circuit Current Rated (SCCR), Din Rail Mount with Locking Mechanism to lock/release block on Din Rail, Multi Pole Ganging, Finger Safe Lexan 500R Polycarbonate Panels & Covers.
Product Type
NPDB Line 2X500-4 - Load 2X500-4
extra long description
NSI NPDB-22-500-1 NPDB LINE 2X500-4
Features
100kA Short Circuit Current Rated Power Distribution Block. 2 x 500 MCM-4 AWG Line, 2 x 500 MCM-4 AWG Load Power Distribution Blocks are made of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, high-conductivity 6061-T6 Electro-Tin Plated aluminum alloy connector. Each block can stand alone or combine with other blocks to form a multi-block set, and are also Din Rail Mountable with built in locking mechanism to lock/release.
Additional Information
Warranty
1 YEAR
Number of Terminals
4
Manufacturer Information
Manufacturers Part Number
NPDB-22-500-1
Brand
NSi
GTIN
00662381367679
UPC
662381367679
Taxonomies, Classifications, and Categories
Type
Single Primary (Line), Single Secondary (Load)
Packaging
Weight per each
1.128
Carton
1
Uses, Certifications, and Standards
Application
NSI
Mounting
Slotted Holes in Base, 35mm DIN Rail w/Locking Feature
standard
UL1953 and UL1059 Listed, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat