L6N - #6 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $14.72 (Each)
  • $14.72 (Each)

  • $1,471.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L6N
Manufacturer
Nsi
Manufacturer's Part Number
L6N
Description
#6 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035011 / 6623810350116 / 00662381035011
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.72 (Each)
Carton
$14.72 (Each)
Standard Packaging
$1,471.71 (Per 100)
Resources
Images
 
 
L6N - Small Image
 
L6N - Large Image
 
L6N - Large Image
Tech Bulletins
 
 
L6N - Tech Bulletin
Other Links
 
 
L6N - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Blue
Dimensions and Weight
Size
L=4.09 - W=.870 - OD=.300 - ID=.200
Descriptions
extra long description
NSI L6N CU CMP Lug Long 6 AWG Nema
Features
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Description
#6 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 6 Awg Nema MTG Spac
Long Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 6 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Manufacturer Information
Brand
NSi
GTIN
00662381035011
UPC
662381035011
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Mounting
1/2 Mounting Holes
environmental conditions
90 C
You must have an account to view stock levels
These alternate items can be purchased instead of L6N.
Jump To:

Cross Referenced

These items are similar to L6N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94320 Morris 00601986943208
L6N NSi Industries 00662381035011
YA6C-2N Burndy 00781810501818
YA8C2N Burndy 00781810447550
LCC6-12-L Panduit 00074983902859
LCC612L Panduit n/a
BBLU 6D N Penn-Union 00785037216241
256-30695-868 Thomas & Betts 00786210128061
25630695868 Thomas & Betts n/a
L6N Greaves 00784491330692
54852BE Thomas & Betts 00786210897974
LCN6-12 Thomas & Betts 00783786032723

* All prices subject to change.