L30048 - 300 1/2" Long Barrell 1 Hole Lug

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L30048
Manufacturer
Nsi
Manufacturer's Part Number
L30048
Description
300 1/2" Long Barrell 1 Hole Lug
1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034144 / 6623810341442 / 00662381034144
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L30048 - Small Image
 
L30048 - Large Image
Tech Bulletins
 
 
L30048 - Tech Bulletin
Other Links
 
 
L30048 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=3.38 - W=1.18 - OD=.815 - ID=.657
Descriptions
Description
300 1/2" LONG BARRELL 1 HOLE LUG
Product Type
Cu CMP Lug Long 300 MCM 1/2 Bolt Size
extra long description
NSI L30048 CU CMP Lug Long 300 MCM
Features
1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 300 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
300 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
300 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L30048
GTIN
00662381034144
UPC
662381034144
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Hole
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L30048.
Jump To:

Similar Items

Similar items are close alternatives to L30048, though they may not be 100% alike.

300 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA30
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($451.90) ·
YA30 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$45.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L30048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31053 3M Electrical Products 00054007126348
VHCL-300-12 Anderson n/a
VHCL30012 Anderson n/a
YA30 Burndy 00781810504550
YAZ30TC12 Burndy 00781810240243
CCB30050 CMC n/a
DPL301 DOSSERT n/a
CCB300-50 Galvan Industries 00632591710626
L 30048 Greaves n/a
L-30048 Greaves 00784491411704
VHCL30012 Hubbell Power Systems 00096359337959
CLNS-300-12 ILSCO 00783669641868
CLWS-300-12 ILSCO 00783669641875
CRA-300L ILSCO n/a
CRA300L ILSCO n/a
94262 Morris 00601986942621
L-30048 NSi Industries 00662381034144
LCA300-12-X Panduit 00074983900503
LCB300-12-X Panduit 00074983901500
LCB30012 Panduit n/a
BBLU-030S Penn-Union 00785037216432
54914BE Thomas & Betts 00786210898186
CTL300L-12 Thomas & Betts 00783786410415
L300-48 Thomas & Betts 00783786739011
54914 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat