ISPB202B - 2/0-14AWG 2PRT Submerse PDSTL Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISPB202B
Manufacturer
Nsi
Manufacturer's Part Number
ISPB2/0-2B
Description
2/0-14AWG 2PRT Submerse PDSTL Conn
The Polaris ISPB2/0-2B Multi-Tap Direct Burial Single-Sided Entry Connector Features 2 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
662381800633 / 6623818006336 / 00662381800633
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ISPB202B - Large Image
 
ISPB202B - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
2/0-14 AWG
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Size
L=1.93 - W=2.65 - H=2.10
Descriptions
Description
2/0-14AWG 2PRT SUBMERSE PDSTL CONN
Product Type
Polaris Edge Conn 2/0 2 Port Epdm Bag
extra long description
NSI ISPB2/0-2B POLARIS EDGE Conn 2/
Features
The Polaris ISPB2/0-2 2-Port Single-Sided Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielec
Long Description
The Polaris ISPB2/0-2B Multi-Tap Direct Burial Single-Sided Entry Connector features 2 ports sized for 2/0 - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each single-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Rated for temporary submersion, wet or damp locations and direct burial applications. Installs with a hex key and torque wrench,
Special Features
(2) 2/0-14 AWG - Bagged - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ISPB2/0-2B
GTIN
00662381800633
UPC
662381800633
Taxonomies, Classifications, and Categories
Type
Submersible Pedestal Connectors
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
environmental conditions
90
Temperature Rating
90
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPB202B.
Jump To:

Similar Items

Similar items are close alternatives to ISPB202B, though they may not be 100% alike.

The Polaris ISPB2/0-2 Multi-Tap Direct Burial Single-Sided Entry Connector Featu...
  • Our Part #: ISPB202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ISPB2/0-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($127.44) ·
ISPB202 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat