IPL303 - 3/0-#6 3 Pole Polaris Connector Block

Nsi

  • $49.20 (Each)
  • $49.20 (Each)

  • $295.20 (Per 6)
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
IPL303
Manufacturer
Nsi
Manufacturer's Part Number
IPL3/0-3
Description
3/0-#6 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #6 Awg (Stranded) Conductor Size, 3/0 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381912015 / 6623819120154 / 00662381912015
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.20 (Each)
Carton
$295.20 (Per 6)
Resources
Images
 
 
IPL303 - Small Image
 
IPL303 - Large Image
 
IPL303 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
3
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.63 in
Size
L=2.630 - W=1.600 - H=1.800
Descriptions
Long Description
Single Sided Entry Insulated Multi-Tap Connector, #6 AWG (Stranded) Conductor Size, 3/0 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.28 lb/EA
Product Type
Single Sided Entry Insulated Multi-Tap Connector
Short Description
Single Sided Entry Insulated Multi-Tap Connector, Insulated, 2.63 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
3/0-#6 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPL3/0-3 POLARIS Ins Multi-Tap
Features
The Polaris IPL3/0-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0-6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
3/0 AWG (Stranded)
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Copper Cables;Aluminum Cables
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 B;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
IPL3/0-3
sub brand
Polaris Black
GTIN
00662381912015
UPC
662381912015
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Single Sided Entry
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPL303.
Jump To:

Similar Items

Similar items are close alternatives to IPL303, though they may not be 100% alike.

POLARIS Multi Tap 3/0 3 Port SSE Bagged
  • MFR Part #: IPL3/0-3B
  • GTIN: 00662381970053
  • Manufacturer: NSI
Cross Referenced

These items are similar to IPL303 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1PL250-3 Burndy 781810286890
BIBS2503 Burndy 00781810223994
BIBS2/0-3 Burndy 00781810223888
USA 250-3 Greaves 00784491135990
USA2/0-3 Greaves 00784491134238
PBTS330 ILSCO 783669079524
PBTS-3-250 ILSCO 783669079784
PBTS3250 ILSCO 00783669079784
PBTS33/0 ILSCO 00783669079524
PED3350CP ILSCO n/a
97579 Morris 601986975797
97543 Morris 00601986975438
IPL303 NSi Industries 662381912015
IPL250-3 NSi Industries 00662381913012
IPL3/0-3 NSi Industries 00662381912015
PCSB250-3S-6Y Panduit 74983596621
IPBB-NA250-3S Penn-Union 785037398589
IPB-NA250-3S Penn-Union 00785037400329
IPBB NA250 3S Penn-Union 00785037398589
IPB-NA-2/0-3S Penn-Union 00785037400206
CSB2503S Thomas & Betts 783786798827
AMTS25063 Thomas & Betts 783786669677
AMTS3063 Thomas & Betts 783786807406
CSB 250-3 S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat