C40 - 4/0 Cu Compression Butt Splice

Nsi

  • $14.88 (Each)
  • $14.88 (Each)

  • $371.97 (Per 25)

  • $1,487.89 (Per 100)
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
C40
Manufacturer
Nsi
Manufacturer's Part Number
C-4/0
Description
4/0 Cu Compression Butt Splice
Long Barrel TINNEDCOPPERSPLICE4/0 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/EAN/GTIN
662381037589 / 6623810375898 / 00662381037589
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.88 (Each)
Carton
$14.88 (Each)
Standard Packaging
$371.97 (Per 25)
Resources
Images
 
 
C40 - Large Image
 
C40 - Small Image
Tech Bulletins
 
 
C40 - Tech Bulletin
Other Links
 
 
C40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=2.75 - OD=.690 - ID=.550
Descriptions
Description
4/0 CU COMPRESSION BUTT SPLICE
Product Type
WRD Tap Cover 5/8" "O" Die
extra long description
NSI C-4/0 WRD Tap Cover 5/8" "O" D
Features
Long Barrel Tinned Copper Splice 4/0 AWG: Long Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
4/0 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
C-4/0
GTIN
00662381037589
UPC
662381037589
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C40.
Jump To:

Similar Items

Similar items are close alternatives to C40, though they may not be 100% alike.

Copper Two-Way Splice, Long Barrel, Max 35KV, Wire Size 4/0 Awg, Length 2.75 Inc...
  • Our Part #: 54812
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54812
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($149.71) ·
54812 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.97

Each

QTY:
Each
Add
4/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.70) ·
YS28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.77

Each

QTY:
Each
Add
Type Cu Copper Splice, Long Barrel, 2-3/4 Inch Length, Max 35KV, Wire Size 4/0 S...
  • Our Part #: CU40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CU40
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CU40 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Standard Barrel Tinned Copper Splice 4/0 Awg: Standard Barrel Tinned Copper Spli...
  • Our Part #: SC40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SC-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($221.95) ·
SC40 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11007 3M Electrical Products 00054007128083
11008 3M Electrical Products 00054007128243
VHS-4/0 Anderson n/a
VHS40 Anderson n/a
YS28 Burndy 00781810507803
DPC21 DOSSERT n/a
CSH4/0 ESP n/a
CSS4/0R FRANKEL n/a
CSL-4/0 Galvan Industries 00632591712170
C 40 Greaves n/a
C40 Greaves 00784491130148
C-4/0 Greaves n/a
VHS4/0 Hubbell Power Systems n/a
CSL4/0 Ideal Industries n/a
CTL-4/0 ILSCO 00783669128253
MRC4/0 MAC n/a
94526 Morris 00601986945264
C-4/0 NSi Industries 00662381037589
SC4/0 NSi Industries 00662381037091
SCL4/0-X Panduit 00074983904402
SCS4/0-X Panduit 00074983903405
SCL4/0 Panduit n/a
BBCU-4/0 Penn-Union 00785037215183
54812 Thomas & Betts 00786210548128
C 4/0 Thomas & Betts 00783786716999
CU40 Thomas & Betts 00783786132225
54012 Thomas & Betts n/a
S989084 Thomas & Betts n/a
C 4/0 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat