AL50048 - #500 Alum Comp Lug

Nsi

  • $43.91 (Each)
  • $43.91 (Each)

  • $263.48 (Per 6)

  • $4,391.25 (Per 100)
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
AL50048
Manufacturer
Nsi
Manufacturer's Part Number
AL500-48
Description
#500 Alum Comp Lug
1 Holestandard Barrelaluminum Compression LUG500MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381030160 / 6623810301606 / 00662381030160
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.91 (Each)
Carton
$43.91 (Each)
Standard Packaging
$263.48 (Per 6)
Resources
Images
 
 
AL50048 - Small Image
 
AL50048 - Large Image
Other Links
 
 
AL50048 - Other
Tech Bulletins
 
 
AL50048 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Pink
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=4.74 - W=1.78 - OD=1.31 - ID=.838
Descriptions
Description
#500 ALUM COMP LUG
Long Description
1 HoleStandard BarrelAluminum Compression Lug500MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Product Type
Al/Cu CMP Lug 750 MCM Nema MTG Spacing
extra long description
NSI AL500-48 AL/CU CMP Lug 750 MCM
Features
1 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2" Bolt Standard Barrel Aluminum Compression Lug is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded Pink for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Manufacturers Part Number
AL500-48
Brand
NSi
GTIN
00662381030160
UPC
662381030160
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - One Hole
Packaging
Weight per each
0.39
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL50048.
Jump To:

Cross Referenced

These items are similar to AL50048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40067 3M Electrical Products 54007135746
VACL-500-12 Anderson n/a
VACL50012 Anderson n/a
YA34A1 Burndy 781810756058
YA34AM170TN Burndy n/a
AHLS50058 ESP n/a
CLA500-50 Galvan Industries 632591711838
AL500-48 Greaves 784491504321
AL50058 Greaves 784491504345
AL 50048 Greaves n/a
AL50048 Greaves 00784491504321
VACL-500-12 Hubbell Power Systems 96359334231
VACL50058 Hubbell Power Systems 96359334255
CLA500 Ideal Industries n/a
ACL-500 ILSCO 783669000184
ACL500 ILSCO 00783669000184
ALNS-500-12 ILSCO 00783669687736
IACL-500 ILSCO 00783669929188
MLA5009 MAC n/a
LAC50058 MIDLAND ROSS n/a
93084 Morris 00601986930840
93082 Morris 00601986930826
75605 NAED n/a
AL500-48 NSi Industries 662381030160
AL500-58 NSi Industries 662381030177
AL50048 NSi Industries 00662381030160
AL50058 NSi Industries 00662381030177
LAA500-58-2 Panduit 74983910656
LAA500582 Panduit 00074983910656
LAA500-12-2 Panduit 00074983910649
BLUA-050S2 Penn-Union 785037237000
BLUA-050S3 Penn-Union 785037237024
BLUA050S3 PU n/a
60171 Thomas & Betts 786210601717
60172 Thomas & Betts 786210601724
AL50058TN Thomas & Betts 783786693955
ATL500-12 Thomas & Betts 783786611126
ATL500-58 Thomas & Betts 783786611133
ATL50058 Thomas & Betts 00783786611133
AL 500-48 TN Thomas & Betts 00783786693948
AL-500-48-TND Thomas & Betts n/a
ATL50012 Thomas & Betts 00783786611126

* All prices subject to change.

Begin Live Chat