AL40N - 4/0 Al/Cu 2 Hole Compression Lug

Nsi

  • $33.12 (Each)
  • $33.12 (Each)

  • $397.45 (Per 12)

  • $3,312.08 (Per 100)
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
AL40N
Manufacturer
Nsi
Manufacturer's Part Number
AL4/0N
Description
4/0 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 4/0 Awg -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381031037 / 6623810310370 / 00662381031037
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.12 (Each)
Carton
$33.12 (Each)
Standard Packaging
$397.45 (Per 12)
Resources
Images
 
 
AL40N - Small Image
 
AL40N - Large Image
Tech Bulletins
 
 
AL40N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated Bronze
Color
White
Dimensions and Weight
Size
L=5.24 - W=1.14 - OD=.840 - ID=.550
Descriptions
Description
4/0 AL/CU 2 HOLE COMPRESSION LUG
Special Features
4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Long Description
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Al/Cu CMP Lug 6 Awg 1/4 Bolt Size
extra long description
NSI AL4/0N AL/CU CMP Lug 6 AWG 1/4
Features
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
4/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL4/0N
GTIN
00662381031037
UPC
662381031037
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.18
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL40N.
Jump To:

Similar Items

Similar items are close alternatives to AL40N, though they may not be 100% alike.

4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • Our Part #: YA282N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA282N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($360.30) ·
YA282N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.03

Each

QTY:
Each
Add
4/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Inte...
  • Our Part #: YA28A5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28A5
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 5 ($384.05) ·
YA28A5 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL40N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40145 3M Electrical Products 00054007136323
YA28-A5 Burndy 00781810754504
AL 40 N Greaves n/a
AL40N Greaves 00784491504604
2ACL-4/0 ILSCO 00783669000290
93116 Morris 00601986931168
AL4/0N NSi Industries 00662381031037
LAB4/0-12-5 Panduit 00074983911400
BLUA-4/0D Penn-Union 00785037235655
60250 Thomas & Betts 00786210602509
AL 4/0 NTN Thomas & Betts n/a
AL-4/0NTN Thomas & Betts n/a
AL40NTN Thomas & Betts 00783786693689
ATL402 Thomas & Betts 00783786611119
2CLA4/0-50 Galvan Industries 00632591707978
AL4/0-N Greaves n/a

* All prices subject to change.

Begin Live Chat