1000T - 1000MCM Mech Lug

Nsi

  • $14.30 (Each)
  • $14.30 (Each)
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
1000T
Manufacturer
Nsi
Manufacturer's Part Number
1000T
Description
1000MCM Mech Lug
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001122 / 6623810011222 / 00662381001122
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.30 (Each)
Resources
Images
 
 
1000T - Small Image
 
1000T - Large Image
Tech Bulletins
 
 
1000T - Tech Bulletin
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
1000MCM MECH LUG
Product Type
Dual Rated Lug 1000-500
Long Description
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
extra long description
NSI 1000T Dual Rated Lug 1000-500
Features
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
1000T
Brand
NSi
GTIN
00662381001122
UPC
662381001122
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1000T.
Jump To:

Cross Referenced

These items are similar to 1000T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90729 Morris 00601986907293
1000T NSi Industries 00662381001122
KA-44U Burndy 00781810370353
DA1000 Hubbell Power Systems 00096359299813
TA-1000 ILSCO 00783669895582
LA-1000 Penn-Union 00785037446440
ADR-99 Thomas & Betts 00783786610464
AT100 Thomas & Betts n/a
A-1000 Greaves 00784491502006
62225 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat