30522 - 1G Vertical RT Duplex

Mulberry

  • $15.10 (Each)
  • $15.10 (Each)
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
30522
Manufacturer
Mulberry
Manufacturer's Part Number
30522
Description
1G Vertical RT Duplex
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: All Duplex Receptacle and Combination Device
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305228 / 00095327305228
Weight per unit
12 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Resources
Brochures
 
 
30522 - Brochure
Other Links
 
 
30522 - Other
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
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Finish
Powder Coated
Descriptions
Description
1G VERTICAL RT DUPLEX
Product Type
WP Duplex Cover
extra long description
MULB 30522 WP DUPLEX COVER
Long Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die-Cast Aluminum; Finish: Powder Coated; Mounting: Standard; Opening: All Duplex Receptacle And Combination Device
Special Features
Features: Heavy Duty Die-Cast Aluminum, 0.094 IN Thick,With Powder Finish; Stainless Steel Springs, Screws, And Shaft; Durable Heavy-Duty Gasket; UL Listed And CSA Approved; Meet All Federal Specifications; Lock Hasp Diameter 3/4 IN; Specials Available Upon Request; Opening: All Duplex Receptacle And Combination Device
Manufacturer Information
Manufacturers Part Number
30522
Brand
Mulberry
GTIN
00095327305228
UPC
095327305228
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Standard
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30522.
Jump To:

Similar Items

Similar items are close alternatives to 30522, though they may not be 100% alike.

WP DUPLEX COVER FS MOUNT
  • MFR Part #: 30523
  • GTIN: 00095327305235
  • Manufacturer: Mulberry
WP DUPLEX COVER WHITE
  • MFR Part #: 30522W
  • GTIN: 00095327311649
  • Manufacturer: Mulberry
WP DUPLEX COVER BRONZE
  • MFR Part #: 30522Z
  • GTIN: 00095327311656
  • Manufacturer: Mulberry
Lower Cost Alternatives

These alternatives to 30522 are priced for value and offer basic funtionality.

Mulberry; Electrical Box Cover; Single; Material: Heavy Duty Die Cast Zinc; Size...
  • Our Part #: 30509
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30509
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.61) ·
30509 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 30522 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7199 Eaton Crouse-Hinds 00786189071993
C1GDR Madison Electric 00784297002670
30522 Mulberry 00095327305228
30550 Mulberry 00095327305501
1C-DV Orbit Industries 00835243005426
MUL11502/WVD1 O-Z Gedney n/a
WVD1 O-Z Gedney 00687855030415
CA8GV Legrand Pass & Seymour n/a
WR181-C Perfect Line n/a
5146-5 Raco 00050169514658
RV-61V Teddico-BWF 00087115272584
CCDV Thomas & Betts 00042269350151
CWPV-DR Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat