078622 - 1" SCH80 90D PVC Elbow

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078622
Manufacturer
Kraloy
Manufacturer's Part Number
078622
Description
1" SCH80 90D PVC Elbow
80STD1090 1"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786226 / 00622454786226
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
078622 - Tech Bulletin
Images
 
 
078622 - Small Image
 
078622 - Large Image
Other Links
 
 
078622 - Other
Attachments
 
 
078622 - Specification Sheet
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
PVC
connection
SPxSP
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Description
1" SCH80 90D PVC ELBOW
Product Type
1"X90D PVC STD Elbow SPXSP SCH80 Kraloy
extra long description
MULTIFIT 078622 1"x90D PVC STD ELBO
Long Description
80STD1090 1"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078622
GTIN
00622454786226
UPC
622454786226
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
1"
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat