078400 - SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab

Kraloy

  • $10.24 (Per Foot)
  • $10.24 (Per Foot)

  • $256.10 (Per 25 Feet)

  • $1,024.41 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078400
Manufacturer
Kraloy
Manufacturer's Part Number
078400
Description
SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab
SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454784000 / 00622454784000
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$10.24 (Per Foot)
Carton
$256.10 (Per 25 Feet)
Resources
Images
 
 
078400 - Small Image
 
078400 - Large Image
Other Links
 
 
078400 - Other
Tech Bulletins
 
 
078400 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
SOCxSOC
Descriptions
extra long description
MULTIFIT 078400 2 1/2"x2" PVC SWEDG
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
Description
SW2520 2 1/2"X2" PVC SWEDGE RED. CPLG SOCXSOC FAB
Long Description
SW2520 2 1/2"x2" PVC SWEDGE RED. CPLG SOCxSOC FAB KRALOY
Additional Information
Connector Type
SOCxSOC
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078400
GTIN
00622454784000
UPC
622454784000
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
SWEDGE RED. CPLG
Trade Size
Trade Size
2 1/2 x 2
Packaging
Weight per foot
10.6
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat