078364 - MR2520 2 1/2"X2" PVC Red.Bushing

Kraloy

  • $13.34 (Each)
  • $13.34 (Each)

  • $200.12 (Per 15)

  • $1,334.10 (Per 100)
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
078364
Manufacturer
Kraloy
Manufacturer's Part Number
078364
Description
MR2520 2 1/2"X2" PVC Red.Bushing
MR2520 2 1/2"X2" PVC Red. Bushing Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
622454783645 / 00622454783645
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.34 (Each)
Carton
$13.34 (Each)
Standard Packaging
$200.12 (Per 15)
Resources
Tech Bulletins
 
 
078364 - Tech Bulletin
Images
 
 
078364 - Small Image
 
078364 - Large Image
Other Links
 
 
078364 - Other
Attachments
 
 
078364 - Specification Sheet
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
PVC
Dimensions and Weight
Size
2 1/2" x 2"
Descriptions
extra long description
MULTIFIT 078364 2 1/2"x2" PVC RED.
Product Type
2 1/2"X2" PVC Red. Bushing Kraloy
Description
MR2520 2 1/2"X2" PVC RED.BUSHING
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
MR2520 2 1/2"x2" PVC RED. BUSHING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078364
GTIN
00622454783645
UPC
622454783645
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RED. BUSHING
Packaging
Weight per each
0.22
Carton
1
Package
15
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 078364.
Jump To:

Similar Items

Similar items are close alternatives to 078364, though they may not be 100% alike.

Reducer Bushing, 2-1/2 X 2 In Trade Size, 2.391 In Outside Diameter, 2.875 In In...
  • Our Part #: 5142225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5142225
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($540.22) ·
5142225 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat