3398043 - 480V 3P + G DS100 Inlet

Meltric

  • $592.51 (Each)
  • $592.51 (Each)
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
3398043
Manufacturer
Meltric
Manufacturer's Part Number
33-98043
Description
480V 3P + G DS100 Inlet
Meltric 33-98043 Inlet, Enclosure Nema 3R, IP54/IP55, Wiring Capacity 4 to 2/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 65 Kamp, Application: Metals, Quarry, Automotive and Mining Industries, Standard: Ul, Csa, Nom, IEC, Ce, Nfpa 70E, Size: 4.45 Dia X 2.80IN, Am
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474012454 / 00784474012454
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$592.51 (Each)
Resources
Images
 
 
3398043 - Large Image
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
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Polyester
amperage rating
100 W
Material, Color, and Finish
Color
Blue Light
Dimensions and Weight
Size
4.45 DIA X 2.80 IN
Descriptions
Description
480V 3P + G DS100 INLET
Product Type
DS100 Inlet
extra long description
MEL 33-98043 DS100 INLET
Long Description
Meltric 33-98043 Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 4 To 2/0 AWG, Polarity 3 Pole, Ground, Short Circuit Rating 65 KAMP, Application: Metals, Quarry, Automotive and Mining Industries, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Size: 4.45 DIA X 2.80IN, Am
Special Features
Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 4 To 2/0 AWG, Polarity 3 Pole, Ground, Short Circuit Rating 65 KAMP
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
33-98043
sub brand
Decontactor
GTIN
00784474012454
UPC
784474012454
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
TRIP UNIT, INSULATED CASE TYPE; CSA APPROVAL; 800 AMPERE CURRENT RATING; INSTANTANEOUS/LONG DELAY TIME/SHORT DELAY TIME, GROUND FAULT DEFEATABLE ADJUSTMENT; MICROVERSATRIP[R] BRAND; REPLACEMENT TRIP UNIT; INCLUDES PROTECTIVE RELAY AND COMMUNICATION
Packaging
Weight per each
2.02
Carton
1
Uses, Certifications, and Standards
Application
Metals, Quarry, Automotive and Mining Industries
Temperature Rating
-40 to 140 F
standard
UL, CSA, NOM, IEC, CE, NFPA 70E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat