49664583 - Shockwave 5/16" X 6" Magnetic Nut Driver

Milwaukee®

  • $7.47 (Each)
  • $7.47 (Each)

  • $627.48 (Per 84)
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
49664583
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4583
Description
Shockwave 5/16" X 6" Magnetic Nut Driver
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Stand Up to Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Our Magnetic Nut Drivers Feature A Chamfered Edge For Maximu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242609994 / 00045242609994
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$627.48 (Per 84)
Resources
Images
 
 
49664583 - Small Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
 
49664583 - Large Image
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
5/16” Magnetic Nut Driver
extra long description
MILW 49-66-4583 5/16” Magnetic Nut
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE 5/16" X 6" MAGNETIC NUT DRIVER
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Our magnetic nut drivers feature a chamfered edge for maximu
Additional Information
Shank Diameter
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4583
GTIN
00045242609994
UPC
045242609994
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.16
Carton
1
Package
84
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat