49560132 - 2-1/4" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $12.67 (Each)
  • $12.67 (Each)

  • $608.16 (Per 48)
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
49560132
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560132
Description
2-1/4" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193196 / 00045242193196
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Standard Packaging
$608.16 (Per 48)
Resources
Images
 
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Video
 
49560132 - Large Image
 
49560132 - Small Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
 
49560132 - Large Image
Other Links
 
 
49560132 - Other
 
49560132 - Other
 
49560132 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 2.6 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), 2.6 lb
extra long description
MILW 49-56-0132 2-1/4" Hole Dozer H
Description
2-1/4" HOLE DOZER BI-METAL HOLE SAW
Additional Information
package quantity
1 ct
Made in USA
yes
media
Yes
idea granular category code
2437
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560132
GTIN
00045242193196
UPC
045242193196
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.6 lb
Weight per each
0.34
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49560132.
Jump To:

Cross Referenced

These items are similar to 49560132 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19159 Greenlee n/a
825-2-1/4 Greenlee 00783310191599
35-365 Ideal Industries 00783250353651
373214BX Irwin Tools 00024721000354
31536 Klein Tools 00092644315367
30036 Lenox n/a
714026-A Makita Tools 00088381902953
49-56-0130 Milwaukee Electric Tool n/a
49-56-0131 Milwaukee Electric Tool n/a
49-56-0132 Milwaukee Electric Tool 00045242193196
49-56-2250 Milwaukee Electric Tool n/a
13362 Morris 00601986133623
170369 Morse n/a
AV36 Morse 00050326170369
SH0214 Starrett n/a
VH0214 Starrett n/a
18536 Vermont American n/a

* All prices subject to change.

Begin Live Chat